Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
42
W14414M120-M
Description
W14414M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756196
Part # W14414M120-M
BDI # 24304072
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
120
W14414M20-E
Description
W14414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756197
Part # W14414M20-E
BDI # 24304074
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
20
W14414M42-F
Description
W14414M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756198
Part # W14414M42-F
BDI # 24304076
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
53
Face Width - Inch:
2.087
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
42
W14414M65-M
Description
W14414M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756199
Part # W14414M65-M
BDI # 24304078
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.147
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
65