P144-14MGT-115

COMPARE

P144-14MGT-115

Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 115MM W

GATES

Part # P144-14MGT-115

BDI # 1125464

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 133.604
Face Width - Inch: 5.26

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Request a quotation
Loading Price
QTY
P144-14MGT-40

COMPARE

P144-14MGT-40

Description
P144-14MGT-40 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 40MM W

GATES

Part # P144-14MGT-40

BDI # 1125466

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY
P144-14MGT-85

COMPARE

P144-14MGT-85

Description
P144-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 85MM BELT W 14MM BELT PIT

GATES

Part # P144-14MGT-85

BDI # 1125468

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Request a quotation
Loading Price
QTY
P144-14MGT-170

COMPARE

P144-14MGT-170

Description
P144-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 170MM W

GATES

Part # P144-14MGT-170

BDI # 1125465

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Request a quotation
Loading Price
QTY
P144-14MGT-55

COMPARE

P144-14MGT-55

Description
P144-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 14MM P 55MM W

GATES

Part # P144-14MGT-55

BDI # 1125467

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Request a quotation
Loading Price
QTY