Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 9 Teeth | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 12 Teeth | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
PHE L100-1INCH
Description
PHE L100-1INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100-1INCH
BDI # 24759290
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
PHE L100-1-3/8INCH
Description
PHE L100-1-3/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100-1-3/8INCH
BDI # 24759304
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling