Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35-2TLB20H
Description
35-2TLB20H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 35-2TLB20H
BDI # 589492
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTL20
Description
35BTL20 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 20T TAPERLOCK W/HT
Part # H35BTL20
BDI # 919561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTB20H
Description
35BTB20H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 20 TEETH TAPER LOCK
Part # 80063012
BDI # 20640789
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35A20H
Description
35A20H ROLLER CHAIN SPROCKET ; 20HT 2.590" OD 1/2" BORE 3/8" PITCH
Part # 35A20H
BDI # 743514
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore