Page 1 of 3

Next

Compare
PHS 28B-1TB48

COMPARE

PHS 28B-1TB48

Description
PHS 28B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB48

BDI # 1287151

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.757
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 27.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 679.63
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
RS28B-1C48T

COMPARE

RS28B-1C48T

Description
28BC48 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C48T

BDI # 921066

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.757
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 27.75
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 679.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140CTL48

COMPARE

H140CTL48

Description
H140CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140CTL48

BDI # 24345964

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.758
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 27.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 679.653
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 140-1C48

COMPARE

PHS 140-1C48

Description
PHS 140-1C48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1C48

BDI # 1290277

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 140-1A48

COMPARE

PHS 140-1A48

Description
PHS 140-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A48

BDI # 1290249

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY