PHS 04B-1A36

COMPARE

PHS 04B-1A36

Description
PHS 04B-1A36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1A36

BDI # 1284393

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.71

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.803
Pitch Diameter - Millimeter: 68.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY