Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 14

Next

Compare
P48-5MGT-15

COMPARE

P48-5MGT-15

Description
P48-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P48-5MGT-15-1210

BDI # 1125763

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P48-5M-25-JA

COMPARE

P48-5M-25-JA

Description
P48-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P48-5M-25-JA

BDI # 989813

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P48-5M-15-JA

COMPARE

P48-5M-15-JA

Description
P48-5M-15-JA SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P48-5M-15-JA

BDI # 413754

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
485MT15AF-L44S1B

COMPARE

485MT15AF-L44S1B

Description
485MT15AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT15AF-L44S1B

BDI # 926184

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 76.403
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Request a quotation
Loading Price
QTY
485MT25AF-L33SR

COMPARE

485MT25AF-L33SR

Description
485MT25AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT25AF-L33SR

BDI # 926215

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 76.403
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Request a quotation
Loading Price
QTY