H50B14F X 7/8
Description
H50B14F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B14F X 7/8
BDI # 916580
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
38849
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-1/2
Description
H50B14 X 1-1/2 RLR CHAIN SPROCKET ; 50 CHAIN 14 TEETH TYPE B 1-1/2IN BORE
Part # H50B14F X 1-1/2
BDI # 21971886
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-3/16 BRZ BUSH
Description
H50B14 X 1-3/16 BRZ BUSH RLR CHN SPRKT ; 50 CHAIN 14 TEETH TYPE B 1-3/16IN BORE
Part # H50B14F X 1-3/16 BRZ BUSH
BDI # 21971890
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | With Taper Bronze Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
H50B14F X 1-3/8
Description
H50B14 X 1-3/8 RLR CHAIN SPROCKET ; 50 CHAIN 14 TEETH TYPE B 1-3/8IN BORE
Part # H50B14F X 1-3/8
BDI # 21971892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
H50B14F X 1-7/16
Description
H50B14 X 1-7/16 RLR CHAIN SPROCKET ; 50 CHAIN 14 TEETH TYPE B 1-7/16IN BORE
Part # H50B14F X 1-7/16
BDI # 21971894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore