H08B18 X 12MM RSB
Description
H08B18 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H08B18 X 12MM RSB
BDI # 22374193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
H40H18
Description
H40H18 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T H-BUSH W/HT
Part # H40H18
BDI # 918660
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.136
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
H40B18F X 1-1/8
Description
H40B18F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H40B18F X 1-1/8
BDI # 916356
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
38665
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D08A18 RSB
Description
D08A18 RSB ROLLER CHAIN SPROCKET ; 08 ANSI 18 TEETH
Part # D08A18 RSB
BDI # 24962727
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D40B18H X 1-3/16 KW 2SS MTO
Description
D40B18H X 1-3/16 KW 2SS CHN SPROCKET ; DOUBLE 40CHAIN 18T
Part # D40B18H X 1-3/16 KW 2SS MTO
BDI # 25183494
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore