Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
H160CTL48

COMPARE

H160CTL48

Description
H160CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL48

BDI # 24345978

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 30.58
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.714
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 776.72
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H160M48

COMPARE

H160M48

Description
H160M48 ROLLER CHAIN SPROCKET ; QD BUSHED W/HT

TSUBAKI

Part # H160M48

BDI # 24346022

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 30.58
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.714
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 776.72
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H160C48

COMPARE

H160C48

Description
H160C48 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H160C48

BDI # 24345634

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.58

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.714
Pitch Diameter - Millimeter: 776.72
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
160A48H

COMPARE

160A48H

Description
160A48H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A48H

BDI # 17158796

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.58

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.714
Pitch Diameter - Millimeter: 776.72
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-1A48

COMPARE

PHS 32B-1A48

Description
PHS 32B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-1A48

BDI # 1287214

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.58

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 31.714
Pitch Diameter - Millimeter: 776.72
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY