120XH300-J

COMPARE

120XH300-J

Description
120XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH300-J

BDI # 987176

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Request a quotation
Loading Price
QTY
120XH400-J

COMPARE

120XH400-J

Description
120XH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH400-J

BDI # 988417

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Request a quotation
Loading Price
QTY
120XH400-J

COMPARE

120XH400-J

Description
120XH400-J TIMING PULLEY ; QD BUSHED 101756661

TIMKEN

Part # 120XH400-J

BDI # 24301780

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Request a quotation
Loading Price
QTY
120XH200-F

COMPARE

120XH200-F

Description
120XH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH200-F

BDI # 986592

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Request a quotation
Loading Price
QTY