KLBB48/80 NR. KLBB348
Description
SATI KLBB48/80 NR. KLBB348
Part # KLBB48/80 NR. KLBB348
BDI # 17033044
Features
Component:
Keyless Screw Locking Assembly
Series:
KLBB
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Outside Diameter - Millimeter:
87
Bore - Millimeter:
48
Length - Millimeter:
33
Other Features:
7 Locking Screws | Self Centering | Pre-Assembled | Functions as Press or Shrink Fit | Positioning Shoulder
Length - Inch:
1.299
KLBB42/80 NR. KLBB342
Description
SATI KLBB42/80 NR. KLBB342
Part # KLBB42/80 NR. KLBB342
BDI # 17033042
Features
Component:
Keyless Screw Locking Assembly
Series:
KLBB
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Outside Diameter - Millimeter:
87
Bore - Millimeter:
42
Length - Millimeter:
33
Other Features:
7 Locking Screws | Self Centering | Pre-Assembled | Functions as Press or Shrink Fit | Positioning Shoulder
Length - Inch:
1.299
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.425
Outside Diameter - Millimeter:
87
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
Not Available
Number of Grooves:
1
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Outside Diameter - Millimeter:
87
Bore - Millimeter:
65
Length - Millimeter:
34.493
Other Features:
Power-Lock
Length - Inch:
1.358
KSR16-L0-12-10-13-08
Description
KSR16-L0-12-10-13-08 RLR CHAIN IDLR SPKT ; 16.2MM ID X 87MM OD
Part # KSR16-L0-12-10-13-08
BDI # 1175032
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.425
Length Thru Bore - Millimeter:
18.3
Other Features:
10.5 MM Teeth Width