H10A16 X 12MM RSB
Description
H10A16 X 12MM RSB ROLLER CHAIN SPROCKET
Part # H10A16 X 12MM RSB
BDI # 22372826
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
DS50A16H
Description
DS50A16H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 16T DBL SGL W/HT
Part # DS50A16H
BDI # 913058
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
572927
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
H50B16F X 1-1/8
Description
H50B16F X 1-1/8 ROLLER CHAIN SPROCKET ; 50 CHN 16 TEETH TYPE B 1-1/8IN FIN BORE
Part # H50B16F X 1-1/8
BDI # 916591
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38862
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50B16F X 7/8
Description
H50B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B16F X 7/8
BDI # 916599
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38868
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50B16F X 5/8
Description
H50B16F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H50B16F X 5/8
BDI # 916597
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38867
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore