Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
36787
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
PHS 25-1B45
Description
PHS 25-1B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B45
BDI # 1287352
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
PHS 25-1A45
Description
PHS 25-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A45
BDI # 1287324
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
25B45SS X 1/2 MPB
Description
25B45SS X 1/2 MPB ROLLER CHAIN SPROCKET
Part # 25B45SS X 1/2 MPB
BDI # 22372732
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.725
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore