M-38S-MPB;AL

COMPARE

M-38S-MPB;AL

Description
M-38S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # M-38S-MPB ; AL

BDI # 410058

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.755
Face Width - Millimeter: 26
Face Width - Inch: 1.024

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576456
Pitch Diameter - Millimeter: 96.77
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
L-38S-MPB;AL

COMPARE

L-38S-MPB;AL

Description
L-38S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # L-38S-MPB ; AL

BDI # 410071

Features

Pitch Diameter - Inch: 3.81
Inch - Metric: Metric
Outside Diameter - Inch: 3.755
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576445
Pitch Diameter - Millimeter: 96.77
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY