P38-8MGT-12
Description
P38-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # P38-8MGT-12
BDI # 1125696
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.76
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed