Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572726
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
PHS 100-1BH8
Description
PHS 100-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH8
BDI # 24760719
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.77
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore