H35BTL30
Description
H35BTL30 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 30T TAPERLOCK W/HT
Part # H35BTL30
BDI # 919571
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed