Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
8MX-39S-12

COMPARE

8MX-39S-12

Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES

GATES

Part # 8MX-39S-12

BDI # 1117421

Features

Pitch Diameter - Inch: 3.91
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.847
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 99.314
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
8MX-39S-21

COMPARE

8MX-39S-21

Description
8MX-39S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 3.91" PITCH DIA

GATES

Part # 8MX-39S-21

BDI # 1117422

Features

Pitch Diameter - Inch: 3.91
Flange Outside Diameter - Millimeter: 112.014
Inch - Metric: Metric
Outside Diameter - Inch: 3.847
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 99.314
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY