Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 28B-1A68

COMPARE

PHS 28B-1A68

Description
PHS 28B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A68

BDI # 1287091

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.893

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.903
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1C68

COMPARE

PHS 28B-1C68

Description
PHS 28B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C68

BDI # 1287123

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.893

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.903
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1TB68

COMPARE

PHS 28B-1TB68

Description
PHS 28B-1TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB68

BDI # 1287155

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 37.893
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 38.903
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 962.47
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-2C68

COMPARE

PHS 28B-2C68

Description
PHS 28B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C68

BDI # 1287187

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.893

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.903
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY