Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHS 20B-1A96

COMPARE

PHS 20B-1A96

Description
PHS 20B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A96

BDI # 1286658

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 38.204

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.934
Pitch Diameter - Millimeter: 970.38
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1C96

COMPARE

PHS 20B-1C96

Description
PHS 20B-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C96

BDI # 1286741

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 38.204

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.934
Pitch Diameter - Millimeter: 970.38
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A96

COMPARE

PHS 100-1A96

Description
PHS 100-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A96

BDI # 1288718

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 38.934
Pitch Diameter - Millimeter: 970.38
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1C96

COMPARE

PHS 100-1C96

Description
PHS 100-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1C96

BDI # 1288760

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 38.934
Pitch Diameter - Millimeter: 970.38
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100R96

COMPARE

H100R96

Description
H100R96 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H100R96

BDI # 24346048

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 38.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 38.934
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 970.38
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY