M3 30X30X1000 GEAR RACK NR. CR30100
Description
SATI M3 30X30X1000 GEAR RACK NR. CR30100
Part # CR30100
BDI # 840127
Features
Overall Thickness - Millimeter:
30
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Length - Millimeter:
1000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
39.37
Features
Gear Style:
Miter Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.543
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Pitch:
M3 DP
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
90
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.78
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Other Features:
Minimum Bore 20
Pressure Angle:
20
Pitch Diameter - Millimeter:
96
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.48
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
63
M3 Z=12 SPUR WITH HUB;PM30012
Description
SATI M3 Z=12 SPUR WITH HUB ; PM30012
Part # PM30012
BDI # 840596
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.417
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Pitch:
M3 DP
Other Features:
Minimum Bore 12
Pressure Angle:
20
Pitch Diameter - Millimeter:
36