35-2 RIV HS 10FT
Description
35-2 RIV HS 10FT ; 35-2 HYDRO SOURCE RIV CHAIN
Part # 35-2 RIV HS 10FT
BDI # 20480630
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Hydro Service Chain
35 304SS SC C/L
Description
35 304SS SC C/L CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SC 50EA/PAK
Part # 35 304SS SC C/L
BDI # 17281495
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
35 RIV SD 50FT
Description
35 RIV SD 50FT ROLLER CHAIN ; POR 50FT/REL RIVETED
Part # 35 RIV SD 50FT
BDI # 19304790
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Other Features:
Standard Duty
35-2 O/L
Description
35-2 O/L OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COT 50EA/PAK
Part # 35-2 O/L
BDI # 17281499
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
35 RIV 304SS 10FT
Description
35 RIV 304SS 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Part # 35 RIV 304SS 10FT
BDI # 17281496
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1