LT3001

COMPARE

LT3001

Description
LT3001 IDLER TENSIONER ; NON-RETURNABLE

FENNER DRIVES

Part # LT3001

BDI # 17283300

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.21
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Aluminum
Other Features: Used for Idler Sprocket
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.54

Price Inventory : Available to order
Loading Price
QTY
LT2001

COMPARE

LT2001

Description
LT2001 LINEAR TENSIONER ; 1/2 SHFT 6.72IN L X 2.95IN W X 1.18IN H

FENNER DRIVES

Part # LT2001

BDI # 17283298

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.72
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Aluminum
Other Features: Used for Idler Sprocket
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.95

Price Inventory : Available to order
Loading Price
QTY
FATH

COMPARE

FATH

Description
FATH IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # FATH

BDI # 327168

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 4
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.063

Price Inventory : Available to order
Loading Price
QTY
SATH

COMPARE

SATH

Description
SATH IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # SATH

BDI # 327220

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.25
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
ATH

COMPARE

ATH

Description
ATH IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # ATH

BDI # 327158

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 4.5
Thread Size: 1/2-13
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY