Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Outside Diameter - Millimeter:
105
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
High Strength Steel | Integral Locking Device | M8 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14
KM15
Description
KM15 BEARING LOCKNUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL
Part # KM15
BDI # 17759198
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13