Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
KM 16

COMPARE

KM 16

Description
KM 16

TIMKEN

Part # KM16

BDI # 1362314

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
Loading Price
QTY
KM 16

COMPARE

KM 16

Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK 5EA/PAK

SKF

Part # KM 16

BDI # 1422071

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Nominal Thickness - Inch: 0.591

Nominal Thickness - Millimeter: 15

Price Inventory : In stock
Loading Price
QTY
KMT 16

COMPARE

KMT 16

Description
KMT 16 BEARING LOCKNUT ; 110MM OD 32MM NOMINAL THK

SKF

Part # KMT 16

BDI # 1421646

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
KMK 16

COMPARE

KMK 16

Description
KMK 16 BRG LOCKNUT

SKF

Part # KMK 16

BDI # 1259893

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Outside Diameter - Millimeter: 105
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Request a quotation
Loading Price
QTY
KMTA 16

COMPARE

KMTA 16

Description
KMTA 16 BRG LOCKNUT

SKF

Part # KMTA 16

BDI # 1421668

Features

Thread Size: M80 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.181
Nominal Thickness - Millimeter: 30

Price Inventory : Request a quotation
Loading Price
QTY