Page 1 of 4

Next

Compare
KM17

COMPARE

KM17

Description
KM17 BEARING NUT ; M85 X 2 THD 110MM OD LOCK TYPE

PT INTERNATIONAL

Part # 2101016355

BDI # 18127322

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Request A Price QTY
BM-17

COMPARE

BM-17

Description
BM-17 LOCKNUT ; M85 X 2.0 THREAD 110MM OD 18MM THK

WHITTET-HIGGINS

Part # BM-17

BDI # 967161

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : In stock
Request A Price QTY
KM-17

COMPARE

KM-17

Description
KM-17 RETAINING LOCKNUT ; M85 X 2.0 THREAD 110MM OD 16MM THK

WHITTET-HIGGINS

Part # KM-17

BDI # 967687

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : In stock
$ 23.77 / each QTY
KMTA 17

COMPARE

KMTA 17

Description
KMTA 17 BRG LOCKNUT

SKF

Part # KMTA 17

BDI # 1421669

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Outside Diameter - Millimeter: 115
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Request A Price QTY
KMK 17

COMPARE

KMK 17

Description
KMK 17 BEARING LOCKNUT

SKF

Part # KMK 17

BDI # 1258718

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY