Page 1 of 2

Next

Compare
KMTA 17

COMPARE

KMTA 17

Description
KMTA 17

SKF

Part # KMTA 17

BDI # 1421669

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Outside Diameter - Millimeter: 115
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMK 17

COMPARE

KMK 17

Description
KMK 17

SKF

Part # KMK 17

BDI # 1258718

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
KMT 17

COMPARE

KMT 17

Description
KMT 17

SKF

Part # KMT 17

BDI # 1421647

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KM 17

COMPARE

KM 17

Description
KM 17

SKF

Part # KM 17

BDI # 1422126

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
KM 17

COMPARE

KM 17

Description
KM 17 BEARING LOCKNUT ; NON-RETURNABLE

ROLLWAY BEARING

Part # KM 17

BDI # 23988511

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY