ES30M ELEMENT OMEGA 7300105M
Description
ES30M ELEMENT OMEGA 7300105M ; NON-RETURNABLE
Part # ES30M ELEMENT OMEGA 7300105M
BDI # 18143327
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
0
ES40M ELEMENT OMEGA 7300110M
Description
ES40M ELEMENT OMEGA 7300110M ; NON-RETURNABLE
Part # ES40M ELEMENT OMEGA 7300110M
BDI # 18143335
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
ES10-RM ELEMENT OMEGA 7300095M
Description
ES10-RM ELEMENT OMEGA 7300095M ; NON-RETURNABLE
Part # ES10-RM ELEMENT OMEGA 7300095M
BDI # 18143520
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
V125 ELEMENT VIVA 7392650
Description
V125 ELEMENT VIVA ; NON-RETURNABLE 7392650
Part # V125 ELEMENT VIVA 7392650
BDI # 18146349
Features
Component:
Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858