Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
6018 X 1-1/4 5/16X5/32 KW 2SS

COMPARE

6018 X 1-1/4 5/16X5/32 KW 2SS

Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG

TSUBAKI

Part # 6018 X 1-1/4 5/16X5/32 KW 2SS

BDI # 26368012

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY
6JNB NEOPRENE

COMPARE

6JNB NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM

TB WOODS

Part # 6JNB NEOPRENE

BDI # 994149

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
5R31/35 HUB C=1.844 WRAPFLEX 3700054

COMPARE

5R31/35 HUB C=1.844 WRAPFLEX 3700054

Description
5R31/35 HUB C=1.844 WRAPFLEX 3700054 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 5R31/35 HUB C=1.844 WRAPFLEX 3700054

BDI # 18483444

Features

Component: Spacer Hub
Width - Millimeter: 46.838
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 1.844

Price Inventory : Request a quotation
Loading Price
QTY
6JNS NEOPRENE

COMPARE

6JNS NEOPRENE

Description
6JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6JNS NEOPRENE

BDI # 994755

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6018 X 1 MPB

COMPARE

6018 X 1 MPB

Description
6018 X 1 MPB CHAIN COUPLING HALF

TSUBAKI

Part # 6018 X 1 MPB

BDI # 22376879

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1" Plain Bore
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY