Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 10

Next

Compare
40R STD FLEX ELEMNT WRAPFLEX 0789010

COMPARE

40R STD FLEX ELEMNT WRAPFLEX 0789010

Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST

REXNORD

Part # 40R STD FLEX ELEMNT WRAPFLEX 0789010

BDI # 18483849

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
Loading Price
QTY
6018 X 1-1/4 5/16X5/32 KW 2SS

COMPARE

6018 X 1-1/4 5/16X5/32 KW 2SS

Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG

TSUBAKI

Part # 6018 X 1-1/4 5/16X5/32 KW 2SS

BDI # 26368012

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY
5R31/35 HUB C=2.156 WRAPFLEX 3700055

COMPARE

5R31/35 HUB C=2.156 WRAPFLEX 3700055

Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; POR MTO W/FASTENERS

REXNORD

Part # 5R31/35 HUB C=2.156 WRAPFLEX 3700055

BDI # 18484385

Features

Component: Spacer Hub
Width - Millimeter: 54.762
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.156

Price Inventory : Request a quotation
Loading Price
QTY
6JNB NEOPRENE

COMPARE

6JNB NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM

TB WOODS

Part # 6JNB NEOPRENE

BDI # 994149

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
S1102K

COMPARE

S1102K

Description
S1102K

TIMKEN

Part # 290004811

BDI # 1371824

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 48.412
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Bore - Millimeter: 28.575
Width - Inch: 1.906

Price Inventory : Request a quotation
Loading Price
QTY