Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
PHE 1060TGHCOVER
Description
PHE 1060TGHCOVER GRID COUPLING COVER
Part # PHE 1060TGHCOVER
BDI # 1281887
Features
Component:
Horizontal Split Cover
Width - Millimeter:
92
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.622
30R31/35 HUB C=3.633 WRAPFLEX 3701332
Description
30R31/35 HUB C=3.633 WRAPFLEX 3701332 ; NON-RETURNABLE W/FASTENER
Part # 30R31/35 HUB C=3.633 WRAPFLEX 3701332
BDI # 22777079
Features
Component:
Spacer Hub
Width - Millimeter:
92.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
3.633
60R31/35 SPACER HUB C-3.441 WRAPFLEX
Description
60R31/35 SPACER HUB C-3.441 WRAPFLEX ; NON-RETURNABLE 3700400
Part # 60R31/35 SPACER HUB C-3.441 WRAPFLEX
BDI # 24122830
Features
Component:
Spacer Hub
Width - Millimeter:
87.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
3.441
QF50SPBODYX3-3/8
Description
QF50SPBODYX3-3/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF50SPBODYX3-3/8
BDI # 21961411
Features
Component:
Spacer Assembly
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
3.375