ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 7300085M
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
QF175SPBODYX7-1/4
Description
QF175SPBODYX7-1/4 ; COUPLING BODY
Part # QF175SPBODYX7-1/4
BDI # 21963220
Features
Component:
Spacer Assembly
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
7.25
ES4-RM HSU ELEMENT OMEGA 7300085MHSU
Description
ES4-RM HSU ELEMENT OMEGA 7300085MHSU ; NON-RETURNABLE
Part # ES4-RM HSU ELEMENT OMEGA 7300085MHSU
BDI # 18143332
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.25
ES4-R HSU ELEMENT OMEGA 7300085HSU
Description
ES4-R HSU ELEMENT OMEGA 7300085HSU ; NON-RETURNABLE
Part # ES4-R HSU ELEMENT OMEGA 7300085HSU
BDI # 18143329
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
ES4-R HDY ELEMENT OMEGA 7300085HDY
Description
ES4-R HDY ELEMENT OMEGA 7300085HDY ; NON-RETURNABLE
Part # ES4-R HDY ELEMENT OMEGA 7300085HDY
BDI # 21473958
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25