QF15DESPBODYX300MM
Description
QF15DESPBODYX300MM FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF15DESPBODYX300MM
BDI # 22836805
Features
Component:
Spacer Assembly
Width - Millimeter:
300
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
11.811
20R31/35 HUB C=1.300 WRAPFLEX 3700064
Description
20R31/35 HUB C=1.300 WRAPFLEX 3700064 ; NON-RETURNABLE W/FASTENER
Part # 20R31/35 HUB C=1.300 WRAPFLEX 3700064
BDI # 18483416
Features
Component:
Spacer Hub
Width - Millimeter:
33.02
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.3