Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.069
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
36.525
Width - Inch:
0.672
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
6020 X 40MM
Description
6020 X 40MM ROLLER CHAIN CPLG HUB ; 40MM BORE CHAIN #60 20T
Part # 6020 X 40MM
BDI # 24516060
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
8018H 2-1/8IN 1/2KW
Description
8018H 2-1/8IN 1/2KW CPLG SPRKT ROLLER ; STEEL 80CPLG 1IN CH PIT 18T HARDENED
Part # 8018H 2-1/8IN 1/2KW
BDI # 21988172
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018H 2-7/8IN 3/4KW
Description
8018H 2-7/8IN 3/4KW CPLG SPRKT ROLLER ; STEEL 80CPLG 1IN CH PIT 18T HARDENED
Part # 8018H 2-7/8IN 3/4KW
BDI # 21988174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling