Page 1 of 2

Next

Compare
12E EPDM

COMPARE

12E EPDM

Description
SUREFLEX 12E TBW

TB WOODS

Part # WOO 12E.

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
1100T20CK

COMPARE

1100T20CK

Description
1100T20CK GRID COUPLING COVER ; POR

TB WOODS

Part # 1100T20CK

BDI # 993080

Features

Component: Vertical Split Cover
Width - Millimeter: 120.396
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.55

Outside Diameter - Millimeter: 267.97
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 4.74

Price Inventory : Request a quotation
Loading Price
QTY
12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS HYTREL

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY
12H HYTREL

COMPARE

12H HYTREL

Description
12H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # WOO 12H

BDI # 984022

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY
12N NEOPRENE

COMPARE

12N NEOPRENE

Description
12N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12N NEOPRENE

BDI # 983705

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY