Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
WRAPFLEX 20R31/35 SPACER HUB C 0.565

COMPARE

WRAPFLEX 20R31/35 SPACER HUB C 0.565

Description
WRAPFLEX 20R31/35 SPACER HUB C 0.565 ; NON-RETURNABLE

REXNORD

Part # WRAPFLEX 20R31/35 SPACER HUB C 0.565

BDI # 21917978

Features

Component: Spacer Hub
Width - Millimeter: 14.351
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 0.565

Price Inventory : Request a quotation
Loading Price
QTY
612 D1-7/16IN 1KW PA 612-605043

COMPARE

612 D1-7/16IN 1KW PA 612-605043

Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-7/16IN 1KW PA 612-605043

BDI # 24109193

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 36.525
Other Features: Stainless Steel Hardware

Price Inventory : Request a quotation
Loading Price
QTY
S1104K C1

COMPARE

S1104K C1

Description
S1104K C1 BALL BEARING COLLAR ; 1-1/4" ID

TIMKEN

Part # S1104K C1

BDI # 19288084

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 31.75
Width - Inch: 0.672

Price Inventory : Request a quotation
Loading Price
QTY
S1012K

COMPARE

S1012K

Description
S1012K BEARING COLLAR ; 3/4IN SHAFT DIA

TIMKEN

Part # S1012K

BDI # 17201441

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.487
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.313
Outside Diameter - Millimeter: 33.35
Bore - Millimeter: 19.05
Width - Inch: 0.531

Price Inventory : Request a quotation
Loading Price
QTY
S1014K

COMPARE

S1014K

Description
S1014K BEARING COLLAR ; 7/8IN SHAFT DIA

TIMKEN

Part # S1014K

BDI # 17201442

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.487
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1
Bore - Millimeter: 22.225
Width - Inch: 0.531

Price Inventory : Request a quotation
Loading Price
QTY