30RN31/35 SPACR HUB C-0.965 WRAPFLEX
Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; NON-RETURNABLE 3700069 W/FASTENER
Part # 30RN31/35 SPACR HUB C-0.965 WRAPFLEX
BDI # 24118538
Features
Component:
Spacer Hub
Width - Millimeter:
24.511
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
0.965
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
Description
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544 ; NON-RETURNABLE
Part # 5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
BDI # 21575218
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945
3JES EPDM
Description
3JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 9200 MAX RPM
Part # 3JES EPDM
BDI # 994022
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1