4016TLF
Description
4016TLF COUPLING HUB ; 40 CHAIN 16 TEETH TAPERLOCK
Part # 4016TLF
BDI # 22145624
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
PL 52
Description
PL 52 BRG LOCKING PLATE ; 3-3/4 LEN 1-5/32" WID 1/8" THICKNESS
Part # PL 52
BDI # 1260790
Features
Inch - Metric:
Inch
Length - Millimeter:
95.25
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
3.75
Width - Millimeter:
29.362
Width - Inch:
1.156
PL 48
Description
PL 48 BRG LOCKING PLATE ; 3.5" LENGTH 1.125" WIDTH 0.126" THK
Part # PL 48
BDI # 1260786
Features
Inch - Metric:
Inch
Length - Millimeter:
88.9
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
3.5
Width - Millimeter:
28.575
Width - Inch:
1.125
10RN31/35 HUB C=1.109 WRAPFLEX 3700056
Description
10RN31/35 HUB C=1.109 WRAPFLEX 3700056 ; NON-RETURNABLE W/FASTENER
Part # 10RN31/35 HUB C=1.109 WRAPFLEX 3700056
BDI # 18483837
Features
Component:
Spacer Hub
Width - Millimeter:
28.169
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.109
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling