Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
4JE EPDM
Description
4JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM
Part # 4J
BDI # 1405869
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25