Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
6018 X 1-1/4 5/16X5/32 KW 2SS

COMPARE

6018 X 1-1/4 5/16X5/32 KW 2SS

Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG

TSUBAKI

Part # 6018 X 1-1/4 5/16X5/32 KW 2SS

BDI # 26368012

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY
6JNB NEOPRENE

COMPARE

6JNB NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM

TB WOODS

Part # 6JNB NEOPRENE

BDI # 994149

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N NEOPRENE

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6JNS NEOPRENE

COMPARE

6JNS NEOPRENE

Description
6JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6JNS NEOPRENE

BDI # 994755

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6HS HYTREL

COMPARE

6HS HYTREL

Description
6HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6HS HYTREL

BDI # 994970

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY