Page 1 of 3

Next

Compare
S1102K

COMPARE

S1102K

Description
S1102K

TIMKEN

Part # 290004811

BDI # 1371824

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 48.412
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45
Bore - Millimeter: 28.575
Width - Inch: 1.906

Price Inventory : Request a quotation
Loading Price
QTY
6N NEOPRENE

COMPARE

6N NEOPRENE

Description
6N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 6000 MAX RPM

TB WOODS

Part # 6N NEOPRENE

BDI # 997946

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6JN NEOPRENE

COMPARE

6JN NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6JN NEOPRENE

BDI # 996211

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6JNB NEOPRENE

COMPARE

6JNB NEOPRENE

Description
6JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 6000 MAX RPM

TB WOODS

Part # 6JNB NEOPRENE

BDI # 994149

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Request a quotation
Loading Price
QTY
6018 X 1 MPB

COMPARE

6018 X 1 MPB

Description
6018 1IN MPB CHAIN COUPLING HALF

TSUBAKI

Part # 6018 X 1 MPB

BDI # 22376879

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1" Plain Bore
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Request a quotation
Loading Price
QTY