Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
5R31/35 HUB C=2.156 WRAPFLEX 3700055

COMPARE

5R31/35 HUB C=2.156 WRAPFLEX 3700055

Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; POR MTO W/FASTENERS

REXNORD

Part # 5R31/35 HUB C=2.156 WRAPFLEX 3700055

BDI # 18484385

Features

Component: Spacer Hub
Width - Millimeter: 54.762
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.39

Outside Diameter - Millimeter: 86.106
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 2.156

Price Inventory : Request a quotation
Loading Price
QTY
20R31/35 HUB C=2.176 WRAPFLEX 3700067

COMPARE

20R31/35 HUB C=2.176 WRAPFLEX 3700067

Description
20R31/35 HUB C=2.176 WRAPFLEX 3700067 ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 20R31/35 HUB C=2.176 WRAPFLEX 3700067

BDI # 18483413

Features

Component: Spacer Hub
Width - Millimeter: 55.27
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 2.176

Price Inventory : Request a quotation
Loading Price
QTY
7JNS NEOPRENE

COMPARE

7JNS NEOPRENE

Description
7JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7JNS NEOPRENE

BDI # 986408

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
7JN NEOPRENE

COMPARE

7JN NEOPRENE

Description
7JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7JN NEOPRENE

BDI # 995071

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
7HS HYTREL

COMPARE

7HS HYTREL

Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7HS HYTREL

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY