Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
PHE 1050TGHCOVER
Description
PHE 1050TGHCOVER GRID COUPLING COVER
Part # PHE 1050TGHCOVER
BDI # 1281886
Features
Component:
Horizontal Split Cover
Width - Millimeter:
79
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.11
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
Features
Component:
Spacer Assembly
Width - Millimeter:
80
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.189
Outside Diameter - Millimeter:
81
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
3.15
WRAPFLEX 20R31/35 SPACER HUB C 3.045
Description
WRAPFLEX 20R31/35 SPACER HUB C 3.045 ; NON-RETURNABLE
Part # WRAPFLEX 20R31/35 SPACER HUB C 3.045
BDI # 21917980
Features
Component:
Spacer Hub
Width - Millimeter:
77.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
3.045