Features
Component:
Cover
Width - Millimeter:
85
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.346
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
60R31/35 SPACER HUB C-3.441 WRAPFLEX
Description
60R31/35 SPACER HUB C-3.441 WRAPFLEX ; NON-RETURNABLE 3700400
Part # 60R31/35 SPACER HUB C-3.441 WRAPFLEX
BDI # 24122830
Features
Component:
Spacer Hub
Width - Millimeter:
87.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Outside Diameter - Millimeter:
210.058
Coupling Type:
Elastomeric Coupling
Torque:
35500In-Lbs
Width - Inch:
3.441
QF50SPBODYX3-3/8
Description
QF50SPBODYX3-3/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF50SPBODYX3-3/8
BDI # 21961411
Features
Component:
Spacer Assembly
Width - Millimeter:
85.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
3.375
10JES EPDM
Description
10JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3600 MAX RPM
Part # 10JES EPDM
BDI # 997681
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438