612-655102

COMPARE

612-655102

Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; NON-RETURNABLE 3/4IN BORE X 1.57IN OD SS

REXNORD

Part # 612-655102

BDI # 22464164

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 13.97
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.57
Outside Diameter - Millimeter: 39.878
Bore - Millimeter: 19.05
Other Features: Stainless Steel Hardware

Price Inventory : Request a quotation
Loading Price
QTY
612 D1IN 1KW PA 612-655112

COMPARE

612 D1IN 1KW PA 612-655112

Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D1IN 1KW PA 612-655112

BDI # 24109199

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 13.97
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.77
Outside Diameter - Millimeter: 44.958
Bore - Millimeter: 25.4
Other Features: Stainless Steel Hardware

Price Inventory : Request a quotation
Loading Price
QTY