M1.5 Z=16/32-A BEVEL NR. C27A322
Description
SATI M1.5 Z=16/32-A BEVEL NR. C27A322
Part # C27A322
BDI # 840080
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
8
Face Width - Inch:
0.315
Pitch:
M1.5 DP
Other Features:
1:2 Ratio | Minimum Bore 12
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
48