M2 Z=16/64-A BEVEL NR. C28A644
Description
SATI M2 Z=16/64-A BEVEL NR. C28A644
Part # C28A644
BDI # 840083
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5.039
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Pitch:
M2 DP
Other Features:
1:4 Ratio | Minimum Bore 20
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
128