TAAPH056K1007SO
Description
TAAPH056K1007SO SPHERICAL RLR BEARING ; NON-RETURNABLE 10-7/16 BLUE BRUTE
Part # TAAPH056K1007SO
BDI # 23036441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
TAAPH156K1007SO
Description
TAAPH156K1007SO SPHERICAL RLR BEARING ; NON-RETURNABLE 10-7/16 FOR SDAF 23156K
Part # TAAPH156K1007SO
BDI # 22086030
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
275.082
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23156KX10 7/16
Description
SDAF23156KX10 7/16 SAF SPLIT PB HOUSING ; NON-RETURNABLE
Part # SDAF23156KX10 7/16
BDI # 1372960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695931
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 23056 KAX10.7/16
Description
SAF 23056 KAX10.7/16 PILLOW BLOCK BRG
Part # SAF 23056 KAX10.7/16
BDI # 1306588
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
314.325
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
250.825
SAF 23056KX10 7/16
Description
SAF 23056KX10 7/16 SPLIT PB BRG ASSY
Part # SAF 23056KX10 7/16
BDI # 1372257
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.4
Other Features:
Double Row
Global Part Number GPN:
696116
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
27.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4