Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
NA4852

COMPARE

NA4852

Description
NA4852 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING

IKO

Part # NA4852

BDI # 19133057

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1220000N Static Load Rating; 354000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
IR260X285X60-XL

COMPARE

IR260X285X60-XL

Description
IR260X285X60-XL X-LIFE BRG INNER RING ; POR NON-RETURNABLE 260MM ID X 285MM OD

INA

Part # IR260X285X60-XL

BDI # 1174074

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.22
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
IR260X285X60-EGS

COMPARE

IR260X285X60-EGS

Description
IR260X285X60-EGS BEARING INNER RING ; POR NON-RETURNABLE 260MM ID X 285MM OD

INA

Part # IR260X285X60-EGS

BDI # 1181073

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.22
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA 4852

COMPARE

NA 4852

Description
NA 4852 ; SMIX-123/0

SKF

Part # 1460001620001002000

BDI # 1423069

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
NA 4952

COMPARE

NA 4952

Description
NA 4952 NEEDLE ROLLER BEARING ; 260MM ID X 360MM OD X 100MM W MACHINED

IKO

Part # NA 4952

BDI # 23285058

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 847000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY